Overview
Mfr description
7010319995 3M GLASS CLOTH ELECTRICAL
- For industrial/occupational use only. Not for consumer sale or use.
- 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
- Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
- Adhesive is specially designed and prepared to provide corrosion protection
- Edge-tear resistant, conformable, and abrasion resistant
- For use as a coil cover, anchor, banding and core, layer and crossover insulation
- Printable
Specifications
- Adhesive MaterialThermosetting Rubber
- ColorWhite
- Manufacturer Upc Number00051138404062
- UPC_NO00051138404062
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data