Motion
69313 MICROFINISHING FILM 5MIL BELT 372L 2"X36"9MIC

3M
69313 MICROFINISHING FILM 5MIL BELT 372L 2"X36"9MIC

3M™ Microfinishing Film Belt 372L, 9 Mic, 2 in x 36 in, 25 per inner, 50 per case
MI ITEM #03170428
MFR #69313 MICROFINISHING FILM 5MIL BELT 372L 2"X36"9MIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69313 MICROFINISHING FILM 5MIL BELT 372L 2"X36"9MIC

3M™ Microfinishing Film Belt 372L, 9 Mic, 2 in x 36 in, 25 per inner, 50 per case
MI ITEM #03170428
MFR #69313 MICROFINISHING FILM 5MIL BELT 372L 2"X36"9MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69313 MICROFINISHING FILM 5MIL BELT 372L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing
  • Resin bonding resists deterioration from heat, extending the life of the abrasive belt
  • Closed-coat construction provides good grain density and helps deliver a finer finish

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    9 µm
  • Belt Length
    36 in
  • Belt Width
    2 in
  • Backing Material
    Film
  • Backing Weight
    5 mil
  • Manufacturer Stock Number
    60600145589
  • Manufacturer Upc Number
    00051111693131
  • UPC_NO
    00051111693131
  • Overall Length
    36 in
  • Overall Width
    2 in
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought