Motion
7100217436 3M CLOTH BELT 384F, 120+ XF-WEIGHT, 3 IN X 132 IN, FILM-LOK, SIN

3M
7100217436 3M CLOTH BELT 384F, 120+ XF-WEIGHT, 3 IN X 132 IN, FILM-LOK, SIN

3M™ Cloth Belt 384F, 120+ XF-weight, 3 in x 132 in, Film-lok, Single-flex
MI ITEM #03170441
MFR #7100217436 3M CLOTH BELT 384F, 120+ XF-WEIGHT, 3 IN X 132 IN, FILM-LOK, SIN
List Price$26.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217436 3M CLOTH BELT 384F, 120+ XF-WEIGHT, 3 IN X 132 IN, FILM-LOK, SIN

3M™ Cloth Belt 384F, 120+ XF-weight, 3 in x 132 in, Film-lok, Single-flex
MI ITEM #03170441
MFR #7100217436 3M CLOTH BELT 384F, 120+ XF-WEIGHT, 3 IN X 132 IN, FILM-LOK, SIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.69/each for your price

Overview

Mfr description
7100217436 3M CLOTH BELT 384F, 120+
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    40 µm
  • Belt Length
    90 in
  • Belt Width
    4 in
  • Backing Material
    Film
  • Backing Weight
    5 mil
  • Manufacturer Stock Number
    60440141624
  • Manufacturer Upc Number
    00638060568972
  • UPC_NO
    00638060568972

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text