Motion
69327 MICROFINISHING FILM 5MIL TYPE E BELT 472L 2"X60"

3M
69327 MICROFINISHING FILM 5MIL TYPE E BELT 472L 2"X60"

3M™ Microfinishing Film Belt 472L, 60 Mic, Type E, 2 in x 60 in, 25 per inner, 50 per case
MI ITEM #03170442
MFR #69327 MICROFINISHING FILM 5MIL TYPE E BELT 472L 2"X60"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69327 MICROFINISHING FILM 5MIL TYPE E BELT 472L 2"X60"

3M™ Microfinishing Film Belt 472L, 60 Mic, Type E, 2 in x 60 in, 25 per inner, 50 per case
MI ITEM #03170442
MFR #69327 MICROFINISHING FILM 5MIL TYPE E BELT 472L 2"X60"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69327 MICROFINISHING FILM 5MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded silicon carbide mineral cuts sharp and fast while producing extremely consistent, fine finishes
  • High-strength 5 mil polyester backing won’t yield or deflect when run, contributing to aggressive cut
  • May be used on metal, plastic, wood and various other substrates
  • Open coat construction reduces loading to maintain consistent, sharp cut and extend disc life for greater productivity

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    60 µm
  • Manufacturer Stock Number
    60440141640
  • Manufacturer Upc Number
    00051111693278
  • UPC_NO
    00051111693278
  • Overall Length
    60 in
  • Overall Width
    2 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text