Motion
7010368579 STANDARD ABRASIVES DEBURRING WHEEL 854293, 6 IN X 2 IN X 1 IN 9S

3M
7010368579 STANDARD ABRASIVES DEBURRING WHEEL 854293, 6 IN X 2 IN X 1 IN 9S

Standard Abrasives™ Deburring Wheel 854293, 6 in x 2 in x 1 in 9S FIN, 2 per case
Mi Item #03170444
MFR #7010368579 STANDARD ABRASIVES DEBURRING WHEEL 854293, 6 IN X 2 IN X 1 IN 9S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368579 STANDARD ABRASIVES DEBURRING WHEEL 854293, 6 IN X 2 IN X 1 IN 9S

Standard Abrasives™ Deburring Wheel 854293, 6 in x 2 in x 1 in 9S FIN, 2 per case
Mi Item #03170444
MFR #7010368579 STANDARD ABRASIVES DEBURRING WHEEL 854293, 6 IN X 2 IN X 1 IN 9S

Mfr description
7010368579 STANDARD ABRASIVES DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for removing medium to heavy burrs on parts with close tolerances, such as aluminum die cast flashing
  • Uses fine grade silicon carbide mineral for sharp cutting action and smooth finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Long Description
    The 7010368579 STANDARD ABRASIVES DEBURRING WHEEL 854293 is a Coated Sanding & Finishing Belt made with Silicon Carbide abrasive, suitable for finishing applications.
  • Manufacturer Stock Number
    60440141582
  • Manufacturer Upc Number
    00051115370922
  • UPC_NO
    00051115370922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)