Motion
7010295224

3M
7010295224

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 158 in Belt Length, 6 in Belt Width
MI ITEM #03170449
MFR #7010295224
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295224

Coated Sanding & Finishing Belt - 60 Grit, Ceramic Material, Cloth Backing Material, 158 in Belt Length, 6 in Belt Width
MI ITEM #03170449
MFR #7010295224

Mfr description
69334 CLOTH BELT 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent belt for stroke sanding on many metals including stainless steel
  • Anti-friction backing helps abrasive run smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    158 in
  • Belt Width
    6 in
  • Overall Length
    158 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Stainless Steel
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    60
  • Manufacturer Stock Number
    60600145795
  • Manufacturer Upc Number
    00051111693346
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111693346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)