Motion
7010311339 SCOTCH GIFTWRAP TAPE 15, 3/4 IN X 650 IN (19 MM X 16.5 M)

3M
7010311339 SCOTCH GIFTWRAP TAPE 15, 3/4 IN X 650 IN (19 MM X 16.5 M)

Scotch® GiftWrap Tape 15, 3/4 in x 650 in (19 mm x 16.5 m)
MI ITEM #03170453
MFR #7010311339 SCOTCH GIFTWRAP TAPE 15, 3/4 IN X 650 IN (19 MM X 16.5 M)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010311339 SCOTCH GIFTWRAP TAPE 15, 3/4 IN X 650 IN (19 MM X 16.5 M)

Scotch® GiftWrap Tape 15, 3/4 in x 650 in (19 mm x 16.5 m)
MI ITEM #03170453
MFR #7010311339 SCOTCH GIFTWRAP TAPE 15, 3/4 IN X 650 IN (19 MM X 16.5 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010311339 SCOTCH GIFTWRAP TAPE 15, 3/4
  • For industrial/occupational use only. Not for consumer sale or use.
  • The original satin-finish, gift wrapping tape
  • Disappears on most gift wrap papers
  • Gives gifts a smooth, finished look
  • The go-to tape for the holidays
  • Refillable dispenser: Easy to hold, easy to cut
  • Strong and secure
  • Photo safe
  • Glides off roll smoothly, cuts easily
  • Made in the USA with globally sourced materials
  • 3/4 in. x 650 in., 1 Dispenser, 1 in. core

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131657731
  • UPC_NO
    00051131657731
  • Weight
    0.082 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text