Motion
7010311768 SCOTCH LIGHT DUTY PACKAGING TAPE 600 CLEAR HIGH CLARITY, 1 IN X

3M
7010311768 SCOTCH LIGHT DUTY PACKAGING TAPE 600 CLEAR HIGH CLARITY, 1 IN X

Scotch® Light Duty Packaging Tape 600 Clear High Clarity, 1 in x 360 yd, 3 in Core, 9 per case
MI ITEM #03170455
MFR #7010311768 SCOTCH LIGHT DUTY PACKAGING TAPE 600 CLEAR HIGH CLARITY, 1 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010311768 SCOTCH LIGHT DUTY PACKAGING TAPE 600 CLEAR HIGH CLARITY, 1 IN X

Scotch® Light Duty Packaging Tape 600 Clear High Clarity, 1 in x 360 yd, 3 in Core, 9 per case
MI ITEM #03170455
MFR #7010311768 SCOTCH LIGHT DUTY PACKAGING TAPE 600 CLEAR HIGH CLARITY, 1 IN X

Mfr description
7010311768 SCOTCH LIGHT DUTY PACKAGING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200703300
  • UPC_NO
    00021200703300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)