Motion
7100217479 3M CUBITRON II CLOTH BELT 967F, 50+ YF-WEIGHT, 2 IN X 48 IN, FIL

3M
7100217479 3M CUBITRON II CLOTH BELT 967F, 50+ YF-WEIGHT, 2 IN X 48 IN, FIL

3M™ Cubitron™ II Cloth Belt 967F, 50+ YF-weight, 2 in x 48 in, Film-lok, Single-flex
Mi Item #03170458
MFR #7100217479 3M CUBITRON II CLOTH BELT 967F, 50+ YF-WEIGHT, 2 IN X 48 IN, FIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100217479 3M CUBITRON II CLOTH BELT 967F, 50+ YF-WEIGHT, 2 IN X 48 IN, FIL

3M™ Cubitron™ II Cloth Belt 967F, 50+ YF-weight, 2 in x 48 in, Film-lok, Single-flex
Mi Item #03170458
MFR #7100217479 3M CUBITRON II CLOTH BELT 967F, 50+ YF-WEIGHT, 2 IN X 48 IN, FIL

Mfr description
7100217479 3M CUBITRON II CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YN
  • Belt Length
    60 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    60
  • Manufacturer Stock Number
    60600145886
  • Manufacturer Upc Number
    00638060569405
  • UPC_NO
    00638060569405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)