Motion
7010368698 STANDARD ABRASIVES BUFF AND BLEND CIRCLE BUFF GP 724275, A/O VER

3M
7010368698 STANDARD ABRASIVES BUFF AND BLEND CIRCLE BUFF GP 724275, A/O VER

Standard Abrasives™ Buff and Blend Circle Buff GP 724275, A/O Very Fine, 2 in x 1 Ply x 8-32, 25 per inner, 250 per case
MI ITEM #03170464
MFR #7010368698 STANDARD ABRASIVES BUFF AND BLEND CIRCLE BUFF GP 724275, A/O VER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368698 STANDARD ABRASIVES BUFF AND BLEND CIRCLE BUFF GP 724275, A/O VER

Standard Abrasives™ Buff and Blend Circle Buff GP 724275, A/O Very Fine, 2 in x 1 Ply x 8-32, 25 per inner, 250 per case
MI ITEM #03170464
MFR #7010368698 STANDARD ABRASIVES BUFF AND BLEND CIRCLE BUFF GP 724275, A/O VER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010368698 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
  • Threaded eyelet holds the plies together and threads onto a mandrel for use with a small handheld tool
  • Multi-purpose abrasive material works well on most metals
  • Tough, pliable nylon web cleans and deburrs while leaving a professional finish
  • Open web is load resistant, limiting buildup of debris that can clog the abrasive
  • Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED
  • maroon), and Very Fine (VFN
  • gray)
  • Can be run wet or dry

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60600145951
  • Manufacturer Upc Number
    00051115371677
  • UPC_NO
    00051111693506
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought