Motion
7010312227 3M PAINT AND RUST STRIPPER 7771NA-CC

3M
7010312227 3M PAINT AND RUST STRIPPER 7771NA-CC

Trizact™ Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, A100 Grit
MI ITEM #03170472
MFR #7010312227 3M PAINT AND RUST STRIPPER 7771NA-CC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010312227 3M PAINT AND RUST STRIPPER 7771NA-CC

Trizact™ Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, A100 Grit
MI ITEM #03170472
MFR #7010312227 3M PAINT AND RUST STRIPPER 7771NA-CC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010312227 3M PAINT AND RUST STRIPPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cleans rusty surfaces and has a double-thick edge to strip quicker
  • Features Scotch-Brite™ abrasive web that will not rust or splinter
  • Conforms to contours and leaves a smooth, paintable surface
  • Fits all standard household drills
  • Use as a rotary disc (on face) or as a brush (on edge)

Specifications

  • Grit Number
    A100
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600146033
  • Manufacturer Upc Number
    00048011077710
  • UPC_NO
    00048011077710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text