Overview
Mfr description
7010368739 STANDARD ABRASIVES RUBBER
Specifications
- Accessory TypeSanding Pad
- For Use WithPortable drills, die grinders, straight shaft and angle grinders
- DescriptionStandard AbrasivesTM Rubber Sanding Drum 706436, 1-1/2 in x 2.0000 in x 1/4 in, 10 ea/Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data