Motion
69378 TRIZACT CLOTH BELT 237AA 5-1/2"X132"A30 X-WEIGHT FULLFLEX

3M
69378 TRIZACT CLOTH BELT 237AA 5-1/2"X132"A30 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A30 X-weight, 5-1/2 in x 132 in, Film-lok, Full-flex, 20 per case
MI ITEM #03170492
MFR #69378 TRIZACT CLOTH BELT 237AA 5-1/2"X132"A30 X-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69378 TRIZACT CLOTH BELT 237AA 5-1/2"X132"A30 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A30 X-weight, 5-1/2 in x 132 in, Film-lok, Full-flex, 20 per case
MI ITEM #03170492
MFR #69378 TRIZACT CLOTH BELT 237AA 5-1/2"X132"A30 X-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69378 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Application
    Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A30
  • Belt Length
    132 in
  • Belt Width
    5-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Grade
    Fine
  • Manufacturer Stock Number
    60600146231
  • Manufacturer Upc Number
    00051111693780
  • UPC_NO
    00051111693780
  • Overall Length
    132 in
  • Overall Width
    5.5 in
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought