Motion
69382
3M™ Micro-Klean™ RT Series Filter Cartridge, RT29Q16G20NN, 29.25 in, 75 um, DOE, 25/Case
Mi Item #03170496
MFR #69382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M™ Micro-Klean™ RT Series Filter Cartridge, RT29Q16G20NN, 29.25 in, 75 um, DOE, 25/Case
Mi Item #03170496
MFR #69382

Mfr description
7010379473 3M MICRO-KLEAN RT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    29.25 in
  • Weight
    1.180 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)