Specifications
Dimensions
- Backing WeightX
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialCloth
- Grit NumberA65
- Manufacturer Stock Number60600146306
- Manufacturer Upc Number00638060570005
- UPC_NO00638060570005
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)