Motion
7010368901 PRIVATE LABEL - SURFACE CONDITIONING FE DISC, 2" SOCATT V-FINE S

3M
7010368901 PRIVATE LABEL - SURFACE CONDITIONING FE DISC, 2" SOCATT V-FINE S

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, P180 Grit
Mi Item #03170504
MFR #7010368901 PRIVATE LABEL - SURFACE CONDITIONING FE DISC, 2" SOCATT V-FINE S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368901 PRIVATE LABEL - SURFACE CONDITIONING FE DISC, 2" SOCATT V-FINE S

Coated Sanding & Finishing Belt - Aluminum Oxide Abrasive Material, Cloth Backing Material, P180 Grit
Mi Item #03170504
MFR #7010368901 PRIVATE LABEL - SURFACE CONDITIONING FE DISC, 2" SOCATT V-FINE S

Mfr description
7010368901 PRIVATE LABEL - SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    P180
  • Manufacturer Stock Number
    60440211997
  • Manufacturer Upc Number
    00051115404009
  • UPC_NO
    00051115404009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)