Motion
7010368976 STANDARD ABRASIVES A/O FLAP WHEEL 635505, 3-1/2 IN X 1-1/2 IN X

3M
7010368976 STANDARD ABRASIVES A/O FLAP WHEEL 635505, 3-1/2 IN X 1-1/2 IN X

Standard Abrasives™ A/O Flap Wheel 635505, 3-1/2 in x 1-1/2 in x 5/8 in 60, 10 per case
Mi Item #03170508
MFR #7010368976 STANDARD ABRASIVES A/O FLAP WHEEL 635505, 3-1/2 IN X 1-1/2 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368976 STANDARD ABRASIVES A/O FLAP WHEEL 635505, 3-1/2 IN X 1-1/2 IN X

Standard Abrasives™ A/O Flap Wheel 635505, 3-1/2 in x 1-1/2 in x 5/8 in 60, 10 per case
Mi Item #03170508
MFR #7010368976 STANDARD ABRASIVES A/O FLAP WHEEL 635505, 3-1/2 IN X 1-1/2 IN X

Mfr description
7010368976 STANDARD ABRASIVES A/O FLAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flaps provide coverage on contoured or radiused surfaces
  • Coated abrasive flaps provide aggressive stock removal, blending, finishing and cleaning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XE

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    80
  • Manufacturer Stock Number
    60440275034
  • Manufacturer Upc Number
    00051115425301
  • UPC_NO
    00051115425301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)