Specifications
Dimensions
- Backing WeightE
- Weight0.58 lb
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialPaper
- Grit NumberP150
- Manufacturer Upc Number00051125757836
- UPC_NO00051125757836
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)