Motion
7010295225

3M
7010295225

Trizact™ Coated Sanding & Finishing Belt - A16 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 6 in Belt Width
MI ITEM #03170514
MFR #7010295225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010295225

Trizact™ Coated Sanding & Finishing Belt - A16 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 6 in Belt Width
MI ITEM #03170514
MFR #7010295225

Mfr description
69402 TRIZACT CLOTH BELT 253FA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Engineered for wet intermediate and fine finishing applications
  • XF-weight polyester cloth backing supports rugged use while allowing conformability to irregular profiles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    132 in
  • Belt Width
    6 in
  • Overall Length
    132 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A16
  • Manufacturer Stock Number
    60600146470
  • Manufacturer Upc Number
    00051111694022
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111694022

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)