Motion
7010328238

3M
7010328238

Trizact™ Coated Sanding & Finishing Belt - A45 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 2-1/2 in Belt Width
Mi Item #03170524
MFR #7010328238
Price$26.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328238

Trizact™ Coated Sanding & Finishing Belt - A45 Grit, Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 2-1/2 in Belt Width
Mi Item #03170524
MFR #7010328238

Mfr description
69411 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.93/each

Specifications

Dimensions

  • Backing Weight
    JE
  • Belt Length
    60 in
  • Belt Width
    2-1/2 in
  • Overall Length
    60 in
  • Overall Width
    2.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Cloth
  • Color
    Gray
  • Grit Number
    A45
  • Manufacturer Stock Number
    60600146561
  • Manufacturer Upc Number
    00051111694114
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111694114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)