Motion
7100251900 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 8C MED

3M
7100251900 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 8C MED

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, DP-UW, 8C Medium+, 3 in x 1/2 in x 1/4 in, 20 per case
MI ITEM #03170531
MFR #7100251900 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 8C MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100251900 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 8C MED

Scotch-Brite™ Deburr and Finish PRO Unitized Wheel, DP-UW, 8C Medium+, 3 in x 1/2 in x 1/4 in, 20 per case
MI ITEM #03170531
MFR #7100251900 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL, DP-UW, 8C MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100251900 SCOTCH-BRITE DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440209785
  • Manufacturer Upc Number
    00638060886939
  • UPC_NO
    00638060886939
  • Long Description
    The 7100251900 SCOTCH-BRITE DEBURR AND FINISH PRO UNITIZED WHEEL is a Coated Sanding & Finishing Belt made with Aluminum Oxide abrasive, designed for deburring and finishing applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought