Motion
7010360801

3M
7010360801

Coated Sanding & Finishing Belt - P400 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 52 in Belt Width
Mi Item #03170534
MFR #7010360801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360801

Coated Sanding & Finishing Belt - P400 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 52 in Belt Width
Mi Item #03170534
MFR #7010360801

Mfr description
69422 CLOTH BELT 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    75 in
  • Belt Width
    52 in
  • Overall Length
    75 in
  • Overall Width
    52 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Grinding, Polishing
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit FEPA
    P400
  • Grit Number
    P400
  • Manufacturer Stock Number
    60440209793
  • Manufacturer Upc Number
    00051111694220
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111694220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)