Motion
7010370792 ACE ELASTIC BANDAGE W/CLIPS 207310, 2 IN

3M
7010370792 ACE ELASTIC BANDAGE W/CLIPS 207310, 2 IN

ACE™ Elastic Bandage w/clips 207310, 2 in
MI ITEM #03170535
MFR #7010370792 ACE ELASTIC BANDAGE W/CLIPS 207310, 2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010370792 ACE ELASTIC BANDAGE W/CLIPS 207310, 2 IN

ACE™ Elastic Bandage w/clips 207310, 2 in
MI ITEM #03170535
MFR #7010370792 ACE ELASTIC BANDAGE W/CLIPS 207310, 2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010370792 ACE ELASTIC BANDAGE W/CLIPS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Innovative clip snaps in place, holds securely and is easily adjusted
  • Provides moderate support to weak, sore muscles and joints
  • Comfortable design is intended for prolonged wear
  • Easy-to-use wrap design
  • Fits discreetly under clothing
  • Wrap conforms to multiple body parts for versatile relief
  • Soft feel is comfortable against your skin
  • Wash and reuse again and again
  • Size: 2”, 3”, 4”, 6”
  • ACE™ is America's most trusted brand of braces, supports and elastic bandages* (*Based on 2015 TNS Brand Health tracking of braces, supports and elastic bandages).
  • Supported by our expert panel of engineers and medical professionals.

Specifications

  • Color
    Beige
  • Manufacturer Upc Number
    00051131208124
  • UPC_NO
    00051131208124

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought