Motion
7100007214 SCOTCH PERFORMANCE MASKING TAPE 233+ 26338, GREEN, 36 MM X 55 M,

3M
7100007214 SCOTCH PERFORMANCE MASKING TAPE 233+ 26338, GREEN, 36 MM X 55 M,

Masking Tape - 55 m Long, 36 mm Wide, Green
MI ITEM #03170539
MFR #7100007214 SCOTCH PERFORMANCE MASKING TAPE 233+ 26338, GREEN, 36 MM X 55 M,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100007214 SCOTCH PERFORMANCE MASKING TAPE 233+ 26338, GREEN, 36 MM X 55 M,

Masking Tape - 55 m Long, 36 mm Wide, Green
MI ITEM #03170539
MFR #7100007214 SCOTCH PERFORMANCE MASKING TAPE 233+ 26338, GREEN, 36 MM X 55 M,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100007214 SCOTCH PERFORMANCE MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium paper backing resists breaking, lifting, and edge curl for ease of use and less material waste
  • Developed to provide high conformability with clean removal and sharp paint lines
  • Superior resistance to UV, moisture, and solvents compared to other paper tapes
  • Release coating minimizes unwind force, reducing wrinkling and paint blow-by

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    55 m
  • Width
    36 mm
  • Application
    Overspray Protection,Jamb Masking,Masking Solution,Paint Masking,Masking for Painting,Aperture Masking
  • Color
    Green
  • Manufacturer Upc Number
    00051131263383
  • UPC_NO
    00051131263383
  • Weight
    0.707 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought