Motion
7100007625 3M AQUA-PURE AP900 SERIES

3M HEALTH CARE
7100007625 3M AQUA-PURE AP900 SERIES

3M™ Aqua-Pure™ AP900 Series Whole House Water Filter Cartridge AP910R, 5621001, Sanitary Quick-Change, For AP902, 5 um, 1/Case
Mi Item #03170540
MFR #7100007625 3M AQUA-PURE AP900 SERIES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100007625 3M AQUA-PURE AP900 SERIES

3M™ Aqua-Pure™ AP900 Series Whole House Water Filter Cartridge AP910R, 5621001, Sanitary Quick-Change, For AP902, 5 um, 1/Case
Mi Item #03170540
MFR #7100007625 3M AQUA-PURE AP900 SERIES

Mfr description
7100007625 3M AQUA-PURE AP900 SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • AP910R Activated carbon filters reduce particulate down to 5 micron nominal
  • Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without the need for a filter wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    21 in
  • Overall Length
    25.2 in
  • Weight
    5.600 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)