Specifications
Dimensions
- Backing WeightJE
- Overall Diameter3 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialCloth
- ColorRed
- Grit NumberP120
- Manufacturer Stock Number60600147155
- Manufacturer Upc Number00051115357084
- UPC_NO00051115357084
Overview
Mfr description
7010310097 STANDARD ABRASIVES SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- High edge durability and flexibility
- Designed for blending, coating removal, finishing, and light deburring
- Aluminum Oxide on GP material provides high initial and extended cut rate
- Best material when low contact pressure and load resisting are required
- Most efficient on ferrous materials on both flat and contoured surfaces
- Available with Hook and Loop attachment