Motion
7010310099 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845814, 7 IN VFN

3M
7010310099 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845814, 7 IN VFN

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #03170581
MFR #7010310099 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845814, 7 IN VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010310099 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845814, 7 IN VFN

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #03170581
MFR #7010310099 STANDARD ABRASIVES SURFACE CONDITIONING FE DISC 845814, 7 IN VFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010310099 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on FE material provides high initial and extended cut rate
  • Most efficient on ferrous materials when high contact pressure and stock removal are required
  • Available with Hook and Loop attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    7 in
  • Manufacturer Upc Number
    00051115357435
  • UPC_NO
    00051115357435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought