Motion
7100097672 3M PRO-PAD SANDING SPONGE, PRPD-60, 2.88 IN X 4 IN X .5 IN, 60 G

3M
7100097672 3M PRO-PAD SANDING SPONGE, PRPD-60, 2.88 IN X 4 IN X .5 IN, 60 G

3M™ Pro-Pad™ Sanding Sponge, PRPD-60, 2.88 in x 4 in x .5 in, 60 Grit, 54/cs
Mi Item #03170589
MFR #7100097672 3M PRO-PAD SANDING SPONGE, PRPD-60, 2.88 IN X 4 IN X .5 IN, 60 G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100097672 3M PRO-PAD SANDING SPONGE, PRPD-60, 2.88 IN X 4 IN X .5 IN, 60 G

3M™ Pro-Pad™ Sanding Sponge, PRPD-60, 2.88 in x 4 in x .5 in, 60 Grit, 54/cs
Mi Item #03170589
MFR #7100097672 3M PRO-PAD SANDING SPONGE, PRPD-60, 2.88 IN X 4 IN X .5 IN, 60 G

Mfr description
7100097672 3M PRO-PAD SANDING SPONGE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • It is 60 Grit
  • Can be used wet or dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.88 in
  • Overall Thickness
    0.5 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Manufacturer Stock Number
    60600147247
  • Manufacturer Upc Number
    00051115070570
  • UPC_NO
    00051111694794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)