Overview
Mfr description
7100095202 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
- Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
- Multi-purpose abrasive discs work well on most metals
- Tough nylon web cleans and deburrs while leaving a consistent finish
- Flexible, pliable open web removes small burrs and surface contaminants
- Open web is load resistant, limiting buildup of debris that can clog the abrasive
- Available in various sizes, minerals and grades to accommodate a variety of project needs
- Built-in 1/4˝ shank securely fastens to a small, straight grinder and eliminates ˝ganging˝ of individual discs
- Two grades of aluminum oxide to choose from offer varying degrees of aggressiveness and finish: Medium (MED
- maroon), and Very Fine (VFN
- gray)
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Stock Number60600147478
- Manufacturer Upc Number00051115332937
- UPC_NO00051115332937
- Overall Diameter3 in
- Long DescriptionThe 7100095202 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL is a Coated Sanding & Finishing Belt made with Aluminum Oxide abrasive, suitable for general purpose finishing.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data