Motion
7100225107 3M CLOTH BELT 577F, 80 YF-WEIGHT, 52 IN X 126 IN, FILM-LOK, SIN

3M
7100225107 3M CLOTH BELT 577F, 80 YF-WEIGHT, 52 IN X 126 IN, FILM-LOK, SIN

3M™ Cloth Belt 577F, 80 YF-weight, 52 in x 126 in, Film-lok, Single- flex, Bulk
MI ITEM #03170619
MFR #7100225107 3M CLOTH BELT 577F, 80 YF-WEIGHT, 52 IN X 126 IN, FILM-LOK, SIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225107 3M CLOTH BELT 577F, 80 YF-WEIGHT, 52 IN X 126 IN, FILM-LOK, SIN

3M™ Cloth Belt 577F, 80 YF-weight, 52 in x 126 in, Film-lok, Single- flex, Bulk
MI ITEM #03170619
MFR #7100225107 3M CLOTH BELT 577F, 80 YF-WEIGHT, 52 IN X 126 IN, FILM-LOK, SIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100225107 3M CLOTH BELT 577F, 80
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    P220
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60600147544
  • Manufacturer Upc Number
    00638060575741
  • UPC_NO
    00638060575741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text