Motion
7100225125 3M CUBITRON LL CLOTH BELT 784F, 150+ XF-WEIGHT, 3-3/4 IN X 118 I

3M
7100225125 3M CUBITRON LL CLOTH BELT 784F, 150+ XF-WEIGHT, 3-3/4 IN X 118 I

3M™ Cubitron™ ll Cloth Belt 784F, 150+ XF-weight, 3-3/4 in x 118 in, Film-lok, Single-flex
MI ITEM #03170621
MFR #7100225125 3M CUBITRON LL CLOTH BELT 784F, 150+ XF-WEIGHT, 3-3/4 IN X 118 I
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225125 3M CUBITRON LL CLOTH BELT 784F, 150+ XF-WEIGHT, 3-3/4 IN X 118 I

3M™ Cubitron™ ll Cloth Belt 784F, 150+ XF-weight, 3-3/4 in x 118 in, Film-lok, Single-flex
MI ITEM #03170621
MFR #7100225125 3M CUBITRON LL CLOTH BELT 784F, 150+ XF-WEIGHT, 3-3/4 IN X 118 I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100225125 3M CUBITRON LL CLOTH BELT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    100
  • Belt Length
    168 in
  • Belt Width
    8 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Stock Number
    60600147569
  • Manufacturer Upc Number
    00638060575857
  • UPC_NO
    00638060575857

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text