Motion
7100231494

3M
7100231494

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 103.0000 in Belt Length, 52.0000 in Belt Width
Mi Item #03170626
MFR #7100231494
Price$264.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231494

Sanding & Finishing Belt - 80 Grit, Aluminum Oxide Material, 103.0000 in Belt Length, 52.0000 in Belt Width
Mi Item #03170626
MFR #7100231494

Mfr description
7100231494 3M CLOTH BELT 340D, 80
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.40/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    103 in
  • Belt Width
    52 in
  • Overall Length
    103.0000 in, 2616.20 mm
  • Overall Width
    52.0000 in, 1320.80 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Sanding
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    80
  • Manufacturer Upc Number
    00051115666643
  • Package Quantity
    3
  • Product Types
    Cloth Belt
  • UPC_NO
    00051115666643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)