Motion
7100231545

3M
7100231545

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 107.0000 in Belt Length, 9.0000 in Belt Width
MI ITEM #03170628
MFR #7100231545
Your Price$137.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100231545

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Material, Cloth Backing Material, 107.0000 in Belt Length, 9.0000 in Belt Width
MI ITEM #03170628
MFR #7100231545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.98/each(List $158.68)

Overview

Mfr description
7100231545 3M CLOTH BELT 340D, 80
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Belt Length
    107 in
  • Belt Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60600147635
  • Manufacturer Upc Number
    00051115666605
  • UPC_NO
    00051115666605
  • Product Types
    Cloth Belt
  • Overall Length
    75.0000 in, 1905 mm
  • Overall Width
    43.0000 in, 1092.20 mm
  • Color
    Brown
  • Package Quantity
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text