Motion
7100095203 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880515, 3 IN X 2 PLY

3M
7100095203 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880515, 3 IN X 2 PLY

Standard Abrasives™ Buff and Blend GP Wheel 880515, 3 in x 2 Ply x 1/4 in A VFN, 10 per inner 100 per case
Mi Item #03170631
MFR #7100095203 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880515, 3 IN X 2 PLY
Price$17.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095203 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880515, 3 IN X 2 PLY

Standard Abrasives™ Buff and Blend GP Wheel 880515, 3 in x 2 Ply x 1/4 in A VFN, 10 per inner 100 per case
Mi Item #03170631
MFR #7100095203 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880515, 3 IN X 2 PLY

Mfr description
7100095203 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.62/each

Specifications

Dimensions

  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Long Description
    The 7100095203 STANDARD ABRASIVES BUFF AND BLEND GP WHEEL 880515 is a Coated Sanding & Finishing Belt made with Aluminum Oxide abrasive, suitable for general purpose finishing.
  • Manufacturer Stock Number
    60600147676
  • Manufacturer Upc Number
    00051115332975
  • UPC_NO
    00051115332975
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)