Motion
7100095204

3M
7100095204

Coated Sanding & Finishing Belt - 3.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
Mi Item #03170632
MFR #7100095204
Price$17.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100095204

Coated Sanding & Finishing Belt - 3.0000 in Wheel Dia., Medium Grade, 0.2500 in Arbor Dia.
Mi Item #03170632
MFR #7100095204

Mfr description
7100095204 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Designed for less aggressive use compared with HP material in the Standard Abrasives™ Buff and Blend line
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.62/each

Specifications

Dimensions

  • Center Hole Diameter  
    0.2500 in
  • Overall Diameter
    3 in
  • Wheel Diameter  
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Medium
  • Long Description
    The 7100095204 is a Coated Sanding & Finishing Belt made with Aluminum Oxide abrasive featuring a 3.0000 in wheel diameter, 0.2500 in center hole diameter, and Medium grade, suitable for general finishing.
  • Manufacturer Stock Number
    60600147684
  • Manufacturer Upc Number
    00051115332944
  • UPC_NO
    00051115332944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)