Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365037

3M™ Microfinishing Film 5MIL Type UK Belt 272L, 37 in x 60 in 20 Micron, 5 per case
MI ITEM #03170639
MFR #7010365037

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69535 MICROFINISHING FILM 5MIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable 5 mil film backing won’t deflect when run, so it can stand up to contours
  • Micron graded aluminum oxide mineral cuts sharp but won’t gouge or mar the substrate
  • Features a closed coat construction for finish consistency
  • Excellent choice for applications requiring fine finishes
  • Available in a versatile range of grades, so operators can select the right grade for their application

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    20 µm
  • Belt Length
    60 in
  • Belt Width
    37 in
  • Backing Material
    Film
  • Backing Weight
    5 mil
  • Manufacturer Stock Number
    60600144483
  • Manufacturer Upc Number
    00051111695357
  • Overall Length
    60 in
  • Overall Width
    37 in
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text