Motion
7100225352 3M GREEN CORPS ABRASIVE FILE BELT 36516, 40 GRIT, 1/2 IN X 18 IN

3M
7100225352 3M GREEN CORPS ABRASIVE FILE BELT 36516, 40 GRIT, 1/2 IN X 18 IN

3M™ Green Corps™ Abrasive File Belt 36516, 40 grit, 1/2 in x 18 in (12.7 mm x 457.2 mm), 20 Belts/Carton, 5 Cartons/Case
MI ITEM #03170647
MFR #7100225352 3M GREEN CORPS ABRASIVE FILE BELT 36516, 40 GRIT, 1/2 IN X 18 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100225352 3M GREEN CORPS ABRASIVE FILE BELT 36516, 40 GRIT, 1/2 IN X 18 IN

3M™ Green Corps™ Abrasive File Belt 36516, 40 grit, 1/2 in x 18 in (12.7 mm x 457.2 mm), 20 Belts/Carton, 5 Cartons/Case
MI ITEM #03170647
MFR #7100225352 3M GREEN CORPS ABRASIVE FILE BELT 36516, 40 GRIT, 1/2 IN X 18 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100225352 3M GREEN CORPS ABRASIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sanding belt for spot weld and hem flange removal
  • Aluminum oxide minerals deliver a fast cut rate
  • Abrasive belt made for increased durability and long-lasting service
  • Resin bonded for heat resistance
  • Compatible for use with quality file belt sanders

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051131365162
  • UPC_NO
    00051131365162
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text