Motion
7010360653

3M
7010360653

Coated Sanding & Finishing Belt - P120 Grit, Silicon Carbide Material, Cloth Backing Material, 132.0000 in Belt Length, 3.5000 in Belt Width
MI ITEM #03170649
MFR #7010360653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360653

Coated Sanding & Finishing Belt - P120 Grit, Silicon Carbide Material, Cloth Backing Material, 132.0000 in Belt Length, 3.5000 in Belt Width
MI ITEM #03170649
MFR #7010360653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69550 CLOTH BELT 461F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
  • Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
  • Cloth backing provides flexibility
  • Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
  • Use on backstands for grinding and finishing applications

Specifications

  • Application
    Deburring, Finishing, Grinding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    P120
  • Belt Length
    132 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    XF
  • Manufacturer Stock Number
    60410015113
  • Manufacturer Upc Number
    00051111695500
  • UPC_NO
    00051111695500
  • Product Types
    Cloth Belt
  • Overall Length
    132 in
  • Overall Width
    3.5 in
  • Color
    Black
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text