Motion
7010327020

3M
7010327020

Coated Grinding Belt - 60 Grit, Alumina Zirconia Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #03170668
MFR #7010327020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010327020

Coated Grinding Belt - 60 Grit, Alumina Zirconia Material, Cloth Backing Material, 132 in Belt Length, 3 in Belt Width
MI ITEM #03170668
MFR #7010327020

Mfr description
69569 CLOTH BELT 577F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Overall Length
    132 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Backing Material
    Cloth
  • Color
    Green
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Stock Number
    60440258840
  • Manufacturer Upc Number
    00051111695692
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111695692

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)