Motion
7100209482 SCOTCH SLIDERS SP650-NA, ADHESIVE HARD 2-1/8-IN 4/PK

3M
7100209482 SCOTCH SLIDERS SP650-NA, ADHESIVE HARD 2-1/8-IN 4/PK

Scotch™ Sliders SP650-NA, Adhesive Hard 2-1/8-in 4/pk
MI ITEM #03170689
MFR #7100209482 SCOTCH SLIDERS SP650-NA, ADHESIVE HARD 2-1/8-IN 4/PK
List Price$8.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100209482 SCOTCH SLIDERS SP650-NA, ADHESIVE HARD 2-1/8-IN 4/PK

Scotch™ Sliders SP650-NA, Adhesive Hard 2-1/8-in 4/pk
MI ITEM #03170689
MFR #7100209482 SCOTCH SLIDERS SP650-NA, ADHESIVE HARD 2-1/8-IN 4/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.86/each for your price

Overview

Mfr description
7100209482 SCOTCH SLIDERS SP650-NA,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on heavy furniture that sits on carpet and rugs
  • Slick surface for fast rearranging
  • Easy-to-use, stick-on design
  • Self-stick adhesive for a strong bond
  • Furniture movers make cleaning around furniture quick and easy
  • User-friendly design stays securely under furniture
  • Great for use on all types of furniture
  • Low-profile design is virtually undetectable
  • Available in multiple sizes
  • Follow directions on the package for best results
  • Color: White
  • Size: 2 1/8 inch
  • Package Contents: 4/pk

Specifications

  • Manufacturer Upc Number
    00638060271827
  • UPC_NO
    00638060271827
  • Minimum Order Quantity
    6
  • Weight
    0.175 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought