Motion
7010365036

3M
7010365036

Trizact™ Coated Sanding & Finishing Belt - A16 Grit, Aluminum Oxide Material, Cloth Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #03170695
MFR #7010365036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365036

Trizact™ Coated Sanding & Finishing Belt - A16 Grit, Aluminum Oxide Material, Cloth Backing Material, 15.5000 in Belt Length, 3.5000 in Belt Width
MI ITEM #03170695
MFR #7010365036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69601 TRIZACT CLOTH BELT 307EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing flows over contoured surfaces for consistent finishing
  • Three-dimensional design enables very consistent finishes throughout the abrasive life in robotic applications
  • Ideal for intermediate finishing and fine polishing prior to plating or buffing
  • Produces finer finishes than conventional electrostatically coated abrasives

Specifications

  • Application
    Finishing, Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A16
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600144251
  • Manufacturer Upc Number
    00051111696019
  • UPC_NO
    00051111696019
  • Product Types
    Cloth Belt
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in
  • Color
    Gray
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text