Motion
69615 HOOKIT GOLD FILM DISC 255L 3"XNH P80

3M
69615 HOOKIT GOLD FILM DISC 255L 3"XNH P80

Hookit™ Coated Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P80 Grit, Yellow Color
MI ITEM #03170700
MFR #69615 HOOKIT GOLD FILM DISC 255L 3"XNH P80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69615 HOOKIT GOLD FILM DISC 255L 3"XNH P80

Hookit™ Coated Sanding Disc - 3.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P80 Grit, Yellow Color
MI ITEM #03170700
MFR #69615 HOOKIT GOLD FILM DISC 255L 3"XNH P80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69615 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut
  • Load-resistant coating prevents dust and debris from clogging the disc

Specifications

  • Disc Diameter
  • Grit Number
    P80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Yellow
  • Overall Diameter
    3 in
  • Manufacturer Stock Number
    60440256661
  • Manufacturer Upc Number
    00051111696156
  • UPC_NO
    00051111696156
  • Application
    Sanding, Finishing
  • Thickness
    2 mil
  • Coat Type
    Open
  • Attachment Method
    Hook & Loop
  • Mounting Type
    Hook & Loop
  • Material Application
    Intermediate Sanding, Defect Removal, Orbital Sanding, Paint and Lacquer Sanding, AOEM Finish Prep and Repair

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text