Motion
69617 HOOKIT GOLD FILM DISC 255L 3"XNH P120

3M
69617 HOOKIT GOLD FILM DISC 255L 3"XNH P120

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P120 Grit
MI ITEM #03170702
MFR #69617 HOOKIT GOLD FILM DISC 255L 3"XNH P120
Your Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69617 HOOKIT GOLD FILM DISC 255L 3"XNH P120

Hookit™ Coated Finishing Disc - 3.0000 in Disc Dia, Aluminum Oxide, P120 Grit
MI ITEM #03170702
MFR #69617 HOOKIT GOLD FILM DISC 255L 3"XNH P120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.85/each(List $0.97)

Overview

Mfr description
69617 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut
  • Load-resistant coating prevents dust and debris from clogging the disc

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60440256679
  • Manufacturer Upc Number
    00051111696170
  • UPC_NO
    00051111696170
  • Application
    Finishing, Sanding
  • Color
    Yellow
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text