Motion
69623 HOOKIT GOLD FILM DISC 255L 3"XNH P400

3M
69623 HOOKIT GOLD FILM DISC 255L 3"XNH P400

3M™ Hookit™ Gold Film Disc 255L, P400, 3 in x NH, 50 discs per box 4 boxes per case
MI ITEM #03170708
MFR #69623 HOOKIT GOLD FILM DISC 255L 3"XNH P400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69623 HOOKIT GOLD FILM DISC 255L 3"XNH P400

3M™ Hookit™ Gold Film Disc 255L, P400, 3 in x NH, 50 discs per box 4 boxes per case
MI ITEM #03170708
MFR #69623 HOOKIT GOLD FILM DISC 255L 3"XNH P400

Mfr description
69623 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P400
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440256737
  • Manufacturer Upc Number
    00051111696231
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051111696231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)