Motion
7100074858 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840314,

3M
7100074858 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840314,

Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
Mi Item #03170733
MFR #7100074858 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840314,
Price$4.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100074858 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840314,

Quick Change Disc - Aluminum Oxide Abrasive Material, Blue Color
Mi Item #03170733
MFR #7100074858 STANDARD ABRASIVES QUICK CHANGE BUFF AND BLEND HS DISC, 840314,

Mfr description
7100074858 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
  • Dense, stiff construction withstands high pressure without folding over, improving productivi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.69/each

Specifications

Dimensions

  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051115330995
  • UPC_NO
    00051115330995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)