Motion
69669 TRIZACT CLOTH BELT 217EA 4"X132"A65 JE-WEIGHT

3M
69669 TRIZACT CLOTH BELT 217EA 4"X132"A65 JE-WEIGHT

3M™ Trizact™ Cloth Belt 217EA, A65 JE-weight, 4 in x 132 in, Film-lok, Full-flex, 25 per inner, 50 per case
MI ITEM #03170743
MFR #69669 TRIZACT CLOTH BELT 217EA 4"X132"A65 JE-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69669 TRIZACT CLOTH BELT 217EA 4"X132"A65 JE-WEIGHT

3M™ Trizact™ Cloth Belt 217EA, A65 JE-weight, 4 in x 132 in, Film-lok, Full-flex, 25 per inner, 50 per case
MI ITEM #03170743
MFR #69669 TRIZACT CLOTH BELT 217EA 4"X132"A65 JE-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69669 TRIZACT CLOTH BELT 217EA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated pyramids wear away to continually expose fresh mineral for a consistent cut throughout the life of the belt
  • Flexible JE-weight cotton cloth backing flows over contoured surfaces for consistent finishing
  • Consistency and long abrasive life make this belt great for use in robotic applications
  • For intermediate finishing and fine polishing prior to plating or buffing
  • Ideal for light pressure applications, allows abrasive to break down and maintain cut and produce consistent finishes
  • Produces finer finishes than conventional coated abrasives
  • Grinding aid helps prevent heat-related warping and discoloration

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A65
  • Belt Length
    132 in
  • Belt Width
    4 in
  • Backing Material
    Cloth
  • Backing Weight
    JE
  • Manufacturer Stock Number
    60600148328
  • Manufacturer Upc Number
    00051111696699
  • UPC_NO
    00051111696699
  • Overall Length
    132 in
  • Overall Width
    4 in
  • Color
    Beige

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text