Motion
7000028338

3M
7000028338

Trizact™ Coated Finishing, Grinding Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
Mi Item #03170753
MFR #7000028338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000028338

Trizact™ Coated Finishing, Grinding Belt - A30 Grit, Aluminum Oxide Material, Cloth Backing Material, 15-1/2 in Belt Length, 3-1/2 in Belt Width
Mi Item #03170753
MFR #7000028338

Mfr description
69679 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Self-sharpening pyramids start sharp, stay sharp, and run cooler than conventional abrasives
  • Flexible backing for consistent finish over contours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Backing Material
    Cloth
  • Color
    Gray
  • Grade
    Fine
  • Grit Number
    A30
  • Manufacturer Stock Number
    60600148427
  • Manufacturer Upc Number
    00051111696798
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111696798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)