Motion
7000118807

3M
7000118807

Coated Sanding & Finishing Belt - P320 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #03170761
MFR #7000118807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000118807

Coated Sanding & Finishing Belt - P320 Grit, Aluminum Oxide Material, Cloth Backing Material, 75 in Belt Length, 37 in Belt Width
Mi Item #03170761
MFR #7000118807

Mfr description
69687 CLOTH BELT 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    75 in
  • Belt Width
    37 in
  • Overall Length
    75 in
  • Overall Width
    37 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Sanding
  • Backing Material
    Cloth
  • Coat Density
    Closed Coat
  • Color
    Brown
  • Grit FEPA
    P320
  • Grit Number
    P320
  • Manufacturer Stock Number
    60440199671
  • Manufacturer Upc Number
    00051111696873
  • Product Types
    Cloth Belt
  • UPC_NO
    00051111696873
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)