Overview
Mfr description
7100067514 3M STIKIT DISC HAND PAD,
- For industrial/occupational use only. Not for consumer sale or use.
- Ideal for fine grade hand sanding
- 1/4” neoprene rubber construction provides support and eliminates finger marks
- Consistent nylon face accepts 6” dia. abrasive discs
- Elastic hand band affords snug fit, lasting comfort
- Stikit™ attachment makes disc changeouts fast and easy
Specifications
- Manufacturer Upc Number00051144451982
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data