Motion
7100228915 3M CLOTH BELT 384F, 80+ XF-WEIGHT, 4 IN X 91 IN, TOP BUTT, SINGL

3M
7100228915 3M CLOTH BELT 384F, 80+ XF-WEIGHT, 4 IN X 91 IN, TOP BUTT, SINGL

3M™ Cloth Belt 384F, 80+ XF-weight, 4 in x 91 in, Top Butt, Single-flex
Mi Item #03170767
MFR #7100228915 3M CLOTH BELT 384F, 80+ XF-WEIGHT, 4 IN X 91 IN, TOP BUTT, SINGL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228915 3M CLOTH BELT 384F, 80+ XF-WEIGHT, 4 IN X 91 IN, TOP BUTT, SINGL

3M™ Cloth Belt 384F, 80+ XF-weight, 4 in x 91 in, Top Butt, Single-flex
Mi Item #03170767
MFR #7100228915 3M CLOTH BELT 384F, 80+ XF-WEIGHT, 4 IN X 91 IN, TOP BUTT, SINGL

Mfr description
7100228915 3M CLOTH BELT 384F, 80+
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    XF
  • Belt Length
    132 in
  • Belt Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    A45
  • Manufacturer Stock Number
    60600148567
  • Manufacturer Upc Number
    00638060576977
  • UPC_NO
    00638060576977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)